Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Box for Sample Tubes

Storage Box for Sample Tubes

25 (5×5), Pink, 76×76×52 mm, 1 - 2 ml
Catalog # SIMPT514-225P
Supplier:   Simport Scientific
Storage Box for Sample Tubes
Catalog # SIMPT514-225P
Supplier:  Simport Scientific
Storage Box for Sample Tubes
Storage Box for Sample Tubes

25 (5×5), Pink, 76×76×52 mm, 1 - 2 ml

Price
386,00 €
Log in for availability
1 * 48 ST
Product Details & Documents

Cover and base made of polystyrene.

  • Sturdy
  • Stackable
  • Wide variety of economical storage boxes

Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.

These storage boxes are designed with a transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.

Specifications
  • For tubes:
    1 - 2 ml
  • No. of Holes:
    25 (5×5)
  • Colour:
    Pink
  • Dimensions:
    76×76×52 mm
  • Seq:
    03