Order Entry
Austria
Orders LinkContactUsLinkComponent
Upright microscope, Axio Scope

Upright microscope, Axio Scope

Brightfield, phase contrast and fluorescence microscope with ergo head and (green and blue) cubes, A1 LED FL+PH, Trinocular
Catalog # ZEIS4900350013000
Supplier:   ZEISS
Upright microscope, Axio Scope
Catalog # ZEIS4900350013000
Supplier:  ZEISS
Upright microscope, Axio Scope
Upright microscope, Axio Scope

Brightfield, phase contrast and fluorescence microscope with ergo head and (green and blue) cubes, A1 LED FL+PH, Trinocular

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Thanks to its unusual flexibility, the Axio Scope can be used for research projects.

  • Multiple extension options meet growing demands
  • Versatility and modularity: Only the needed part can be used
  • Intensity setting of the transmitted light is arranged around the focus drive

Other versions for phase contrast and fluorescence are available - please contact your local Avantor sales office for further details.

Delivery information: Supplied with a dust cover, an eyepiece cover and a protection cap enabling luminous work.

Specifications
  • Magnification:
    10×, 40× φ, 100×
  • Model:
    A1 LED FL+PH
  • Description:
    Brightfield, phase contrast and fluorescence microscope with ergo head and (green and blue) cubes
  • Seq:
    06
  • Type:
    Trinocular
  • Cat. No.:
    ZEIS4900350013000
  • Head:
    30° inclined
  • Nosepiece:
    Sextuple
  • Objectives:
    Plan achromatic 10×, 40×, 100×
  • Illumination:
    LED
  • Stage:
    220×170 mm (movement: 75×50 mm)
  • Eyepieces:
    WF 10×/23 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover (650×200×750 mm)
    Dust cover (650×200×750 mm)
    630-0395
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer rotatable with color filter carrier
    Polarizer rotatable with color filter carrier
    ZEIS4277070000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover K (300×190×400 mm)
    Dust cover K (300×190×400 mm)
    630-0393
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarising filter 32 mm
    Polarising filter 32 mm
    630-0420
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Compensator Lambda/4, 6×20
    Compensator Lambda/4, 6×20
    630-0422
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Fixed polarizer
    Fixed polarizer
    ZEIS4277010000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Specimen slide holder for one-hand operation
    Specimen slide holder for one-hand operation
    ZEIS4323010000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Ultra condenser 1,2/1,4 (0,75-1,0)
    Ultra condenser 1,2/1,4 (0,75-1,0)
    630-0400
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Dry darkfield condenser 0,8/0,95 (0,6/0,75)
    Dry darkfield condenser 0,8/0,95 (0,6/0,75)
    630-0401
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Base plate for stability
    Base plate for stability
    ZEIS4300379100000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer D, 90° rotatable, removable
    Polarizer D, 90° rotatable, removable
    ZEIS4277060000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mechanical stage, 75×30 mm
    Mechanical stage, 75×30 mm
    ZEIS4320359161000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer fixed with lambda plate rotatable
    Polarizer fixed with lambda plate rotatable
    630-0343
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover G (570×135×650 mm)
    Dust cover G (570×135×650 mm)
    630-0394
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)
    Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)
    630-1424
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb with reflector
    Halogen bulb with reflector
    ZEIS0000000488372
    12 V
    50 W
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Camera adapter, 60N-C 2/3, 0,5×"
    Camera adapter, 60N-C 2/3, 0,5×"
    ZEIS4261120000000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb
    Halogen bulb
    ZEIS3800591660000
    12 V
    100 W
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Mercury HBO 103 W/2 bulb
    Mercury HBO 103 W/2 bulb
    ZEIS3803019350000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction
    Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction
    630-2581
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Refill set for marker
    Refill set for marker
    630-2388
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Marker for W 0,8 objective thread
    Marker for W 0,8 objective thread
    630-2387
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Language pack English UK (O) - keyboard with English (UK) layout
    Language pack English UK (O) - keyboard with English (UK) layout
    ZEIS4103800300000
    Log in for availability
    1 * 1 ST - 115,69 €