Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage and Stacking Containers

Storage and Stacking Containers

45 l, 400×600×220 mm, 367×567×216 mm
Catalog # BURK3414-0148
Supplier:   BURKLE
Storage and Stacking Containers
Catalog # BURK3414-0148
Supplier:  BURKLE
Storage and Stacking Containers
Storage and Stacking Containers

45 l, 400×600×220 mm, 367×567×216 mm

Price
55,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, grey.

  • Temperature resistant from −40 to +90 °C
  • According to Euro standards
  • Lid and transport rollers available as accessory
  • Suitable for use with foodstuffs

Stable storage containers with external reinforcement ribs.

Specifications
  • W×D×H ext.:
    400×600×220 mm
  • Capacity:
    45 l
  • W×D×H int.:
    367×567×216 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lid for storage/stacking containers 400×300 mm
    Lid for storage/stacking containers 400×300 mm
    BURK3414-0001
    Log in for availability
    1 * 1 ST - 14,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for storage/stacking containers 600×400 mm
    Lid for storage/stacking containers 600×400 mm
    216-1722
    Log in for availability
    1 * 1 ST - 24,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport trolley for 600×400 mm containers
    Transport trolley for 600×400 mm containers
    BURK3414-9900
    Log in for availability
    1 * 1 ST - 110,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.