Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Automatic burettes, Pellet pattern, class AS

50 ml, 0,10 ml
  BIBB3296/06AS
 :   SciLabware
Automatic burettes, Pellet pattern, class AS
  BIBB3296/06AS
Automatic burettes, Pellet pattern, class AS
Automatic burettes, Pellet pattern, class AS

50 ml, 0,10 ml

 
236,00 €
   
1 * 1 ST
 

Burettes made of chemically resistant PYREX® borosilicate glass.

  • Automatic zero facility
  • Simple operation
  • White enamel graduations
  • 1,5 mm bore PTFE key stopcock

 : Complies with ISO 385 and DIN 12700.

 
  • Capacity:
    50 ml
  • Seq:
    03
  • Division:
    0,10 ml
Accessories

 

  •  
    Description
     
     
  • BIBB3297/14AS
    Blowing ball, rubber, for automatic burettes, Pellet pattern
       
    1 * 1 ST - 29,30 €

 

  •  
    Description
     
     
  • BIBB3297/12
    Reservoir bottle, glass, clear, 2000 ml, with 29/32 joint
       
    1 * 1 ST - 60,20 €