Express Eingabe
Austria
AuftragsverfolgungKontakt
Automatic burettes, Pellet pattern, class AS

Automatic burettes, Pellet pattern, class AS

10 ml, 0,02 ml
Catalog # BIBB3296/02AS
Supplier:   SciLabware
Automatic burettes, Pellet pattern, class AS
Catalog # BIBB3296/02AS
Supplier:  SciLabware
Automatic burettes, Pellet pattern, class AS
Automatic burettes, Pellet pattern, class AS

10 ml, 0,02 ml

Price
214,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Burettes made of chemically resistant PYREX® borosilicate glass.

  • Automatic zero facility
  • Simple operation
  • White enamel graduations
  • 1,5 mm bore PTFE key stopcock

Certifications: Complies with ISO 385 and DIN 12700.

Specifications
  • Kapazität:
    10 ml
  • Seq:
    01
  • Teilung:
    0,02 ml
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • BIBB3297/14AS
    Saugball, Gummi, für automatische Bürette, gemäß Pellet
    Log in for availability
    1 * 1 ST - 29,30 €

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • BIBB3297/12
    Vorratsflasche, Glas, 2000 ml, mit 29/32 Verbindung
    Log in for availability
    1 * 1 ST - 60,20 €