Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Bath fluids

Thermal HS, 50...250 °C, 360 °C, 270 °C, Light brown, 10 l
  461-0121
Bath fluids
  461-0121
 :  
Bath fluids
Bath fluids

Thermal HS, 50...250 °C, 360 °C, 270 °C, Light brown, 10 l

 :  
 
690,00 €
   
1 * 10 L
 

Bath fluids have been carefully selected and proven in long-term service. They are suitable for use with heating and refrigerated circulators whenever water cannot be employed as bath fluid. The choice of bath fluid is critical for best results in temperature control and operation of the circulator.

  • Low toxicity and almost odourless
  • High stability and good thermal conductivity
  • Low viscosity and low corrosiveness
 

 

  • Pk:
    10 l
  • Colour:
    Light brown
  • Fire point:
    360 °C
  • Flash point:
    270 °C
  • Temperature range:
    50...250 °C
  • Type:
    Thermal HS

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.