Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, SoftGrip™

Multi-channel pipettes, mechanical, variable volume, SoftGrip™

30 - 300 µl, 0,2, ±1,0 - ±2,4 %, ±0,5 - ±1,2 %, Red, 300 µl
Catalog # HAMI55019-56
Supplier:   HAMILTON BONADUZ
Multi-channel pipettes, mechanical, variable volume, SoftGrip™
Catalog # HAMI55019-56
Supplier:  HAMILTON BONADUZ
Multi-channel pipettes, mechanical, variable volume, SoftGrip™
Multi-channel pipettes, mechanical, variable volume, SoftGrip™

30 - 300 µl, 0,2, ±1,0 - ±2,4 %, ±0,5 - ±1,2 %, Red, 300 µl

Price
950,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hamilton SoftGrip pipettes are available as 8-channel and 12-channel adjustable volume manual pipettes in two volume ranges covering 5 to 50 µl and 30 to 300 µl.

  • Long tip ejector lever and movable lower body can be rotated a full 360º relative to the handle to provide maximum comfort for left- or right-handed use
  • Colour-coded plunger buttons and labels for quick volume identification
  • Easily activated tip ejector lever releases all the tips in single stroke
  • Can be autoclaved without the need for disassembly or recalibration

Please note: Accuracy and precision is guaranteed when used with Hamilton Universal AdvanTip™ precision pipette tips.

Specifications
  • Colour code:
    Red
  • Volume:
    30 - 300 µl
  • Increment:
    0,2
  • Accuracy:
    ±1,0 - ±2,4 %
  • Imprecision:
    ±0,5 - ±1,2 %
  • Recommended tips:
    300 µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Calibration labels for pipettes
    Calibration labels for pipettes
    HAMI1987-01
    Log in for availability
    1 * 10 ST - 33,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pipette calibration key, for simple calibration in the field
    Pipette calibration key, for simple calibration in the field
    HAMI34002
    Log in for availability
    1 * 1 ST - 9,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µl
    Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µl
    HAMI54756-01
    Log in for availability
    1 * 1 ST - 22,70 €