Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, SoftGrip™

Multi-channel pipettes, mechanical, variable volume, SoftGrip™

30 - 300 µl, 0,2, ±0,5 - ±1,2 %, ±0,3 - ±0,7 %, Red, 300 µl
Catalog # HAMI55019-52
Supplier:   HAMILTON BONADUZ
Multi-channel pipettes, mechanical, variable volume, SoftGrip™
Catalog # HAMI55019-52
Supplier:  HAMILTON BONADUZ
Multi-channel pipettes, mechanical, variable volume, SoftGrip™
Multi-channel pipettes, mechanical, variable volume, SoftGrip™

30 - 300 µl, 0,2, ±0,5 - ±1,2 %, ±0,3 - ±0,7 %, Red, 300 µl

Price
766,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hamilton SoftGrip pipettes are available as 8-channel and 12-channel adjustable volume manual pipettes in two volume ranges covering 5 to 50 µl and 30 to 300 µl.

  • Long tip ejector lever and movable lower body can be rotated a full 360º relative to the handle to provide maximum comfort for left- or right-handed use
  • Colour-coded plunger buttons and labels for quick volume identification
  • Easily activated tip ejector lever releases all the tips in single stroke
  • Can be autoclaved without the need for disassembly or recalibration

Please note: Accuracy and precision is guaranteed when used with Hamilton Universal AdvanTip™ precision pipette tips.

Specifications
  • Colour code:
    Red
  • Volume:
    30 - 300 µl
  • Increment:
    0,2
  • Accuracy:
    ±0,5 - ±1,2 %
  • Imprecision:
    ±0,3 - ±0,7 %
  • Recommended tips:
    300 µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Calibration labels for pipettes
    Calibration labels for pipettes
    HAMI1987-01
    Log in for availability
    1 * 10 ST - 33,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pipette calibration key, for simple calibration in the field
    Pipette calibration key, for simple calibration in the field
    HAMI34002
    Log in for availability
    1 * 1 ST - 9,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µl
    Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µl
    HAMI54756-01
    Log in for availability
    1 * 1 ST - 22,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.