Order Entry
Austria
Orders LinkContactUsLinkComponent
Ductless ventilation systems, Protector®XVS™

Ductless ventilation systems, Protector®XVS™

Fume hood, Protector® XVS™, benchtop, (76,2 mm nominal width), 914×737×578 mm, 31,8 kg
Catalog # LBCP4863010
Supplier:   LABCONCO
Ductless ventilation systems, Protector®XVS™
Catalog # LBCP4863010
Supplier:  LABCONCO
Ductless ventilation systems, Protector®XVS™
Ductless ventilation systems, Protector®XVS™

Fume hood, Protector® XVS™, benchtop, (76,2 mm nominal width), 914×737×578 mm, 31,8 kg

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Ductless ventilation systems with glass tops and sides and low profiles are well suited for educational settings. Clean-Sweep air foil and zone-perforated rear baffle maximise containment.

These ventilation stations can be used as light duty fume hoods, science classroom work stations, solvent cleaning work bays, weighing stations or for pathology and cytology.

Protector XVS ventilation stations can be ducted to the outside or connected to the FilterMate portable exhauster for HEPA and/or carbon filtered exhaust back into the laboratory.

Certifications: Conforms to ANSI Z9.5, Modified ASHRAE 110, SEFA 1.

Specifications
  • Weight:
    31,8 kg
  • W×D×H ext.:
    914×737×578 mm
  • Description:
    Fume hood, Protector® XVS™, benchtop, (76,2 mm nominal width)
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 910 mm width, 33 kg
    Solid epoxy work surface, black, 910 mm width, 33 kg
    LBCP3908401
    910×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 610 mm width, 22 kg
    Solid epoxy work surface, black, 610 mm width, 22 kg
    LBCP3908400
    610×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1220 mm width, 44 kg
    Solid epoxy work surface, black, 1220 mm width, 44 kg
    LBCP3908402
    1220×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Utility shelves attachs to the rear baffle perforations, has a scalloped front edge to support scalpels, forceps and other supplies, 2,3 kg
    Utility shelves attachs to the rear baffle perforations, has a scalloped front edge to support scalpels, forceps and other supplies, 2,3 kg
    LBCP3925000
    — mm
    Log in for availability
    1 * 1 ST - 272,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Digital airflow monitorwith epoxy coated steel housing, Gaurdian 1000, 4,5 kg
    Digital airflow monitorwith epoxy coated steel housing, Gaurdian 1000, 4,5 kg
    LBCP3908801
    — mm
    Log in for availability
    1 * 1 ST - 4 740,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kg
    Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kg
    LBCP3746712
    — mm
    Log in for availability
    1 * 1 ST - 2 820,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Upper exhaust transition adaptor, 152,4 mm width, 2,3 kg
    Upper exhaust transition adaptor, 152,4 mm width, 2,3 kg
    LBCP3912401
    — mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kg
    Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kg
    135-1092
    360×580×580 mm
    Log in for availability
    1 * 1 ST - 7 250,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg
    135-1080
    360×580×580 mm
    Log in for availability
    1 * 1 ST - 6 230,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kg
    Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kg
    135-1081
    470×580×630 mm
    Log in for availability
    1 * 1 ST - 7 540,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg
    135-1093
    380×580×580 mm
    Log in for availability
    1 * 1 ST - 7 870,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg
    135-1082
    380×580×580 mm
    Log in for availability
    1 * 1 ST - 6 770,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Organic carbon filter, 7,7 kg
    Organic carbon filter, 7,7 kg
    135-1091
    180×180×210 mm
    Log in for availability
    1 * 1 ST - 655,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde carbon filter, 9,5 kg
    Formaldehyde carbon filter, 9,5 kg
    135-1078
    457×457×530 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia carbon filter, 9,5 kg
    Ammonia carbon filter, 9,5 kg
    135-1079
    457×457×530 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Replacement HEPA filter, 99,99 % on particles 0,3 micron in size
    Replacement HEPA filter, 99,99 % on particles 0,3 micron in size
    135-1077
    457×457×83,82 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Replacement bag for bag-in/ bag out HEPA filter
    Replacement bag for bag-in/ bag out HEPA filter
    LBCP3776002
    — mm
    Log in for availability
    1 * 1 ST - 634,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia detector tube, 0,5 kg
    Ammonia detector tube, 0,5 kg
    LBCP6925700
    — mm
    Log in for availability
    1 * 1 ST - 203,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde detector tube, 0,5 kg
    Formaldehyde detector tube, 0,5 kg
    LBCP6926000
    — mm
    Log in for availability
    1 * 1 ST - 248,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 63 kg
    Solid epoxy work surface, black, 1830 mm width, 63 kg
    LBCP3908407
    1830×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 84 kg
    Solid epoxy work surface, black, 1830 mm width, 84 kg
    LBCP3908410
    1830×900×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Guardian™ 115 V, 60 Hz
    1000 digital airflow monitor for protector XVS and demonstration hood
    Guardian™ 115 V, 60 Hz
    1000 digital airflow monitor for protector XVS and demonstration hood
    LBCP3908800
    — mm
    Log in for availability
    1 * 1 ST - 4 740,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Guardian™ 230 V, 50/60 Hz digital airflow monitor for basic™ hoods
    Guardian™ 230 V, 50/60 Hz digital airflow monitor for basic™ hoods
    LBCP9743209
    — mm
    Log in for availability
    1 * 1 KIT

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Guardian™ 115 V, 50/60 Hz digital airflow monitor for fiberglass 30 hoods
    Guardian™ 115 V, 50/60 Hz digital airflow monitor for fiberglass 30 hoods
    LBCP9743201
    — mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 4'
    Accessory shelf, 4'
    LBCP3811102
    Log in for availability
    1 * 1 ST - 464,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 5'
    Accessory shelf, 5'
    LBCP3811103
    Log in for availability
    1 * 1 ST - 580,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.