Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems

Syringes for CTC analytics systems

Removable needle, 22, 1000 µl, 51 mm, 0,72 mm, LC, 1MR-CTC-GT-LC(0.4) *
Catalog # 554-1465
Syringes for CTC analytics systems
Catalog # 554-1465
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Removable needle, 22, 1000 µl, 51 mm, 0,72 mm, LC, 1MR-CTC-GT-LC(0.4) *

Price
116,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,72 mm
  • Gauge:
    22
  • Type:
    1MR-CTC-GT-LC(0.4) *
  • Type of tip:
    LC
  • Volume:
    1000 µl
  • Description:
    Removable needle
  • Length:
    51 mm
  • Seq:
    10