Syringes for CTC analytics systems
Fixed needle, 22, 100 µl, 51 mm, 0,72 mm, LC, 100F-CTC-GT-LC (0.4) *
Catalog # 554-1458
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas-tight.
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:100F-CTC-GT-LC (0.4) *
- Type of tip:LC
- Volume:100 µl
- Description:Fixed needle
- Length:51 mm
- Seq:07



