Syringes for CTC analytics systems
Fixed needle, 26, 100 µl, 50 mm, 0,47 mm, Conical, 100F-CTC-GT-5/0.47C *
Catalog # 554-1456
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas-tight.
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:100F-CTC-GT-5/0.47C *
- Type of tip:Conical
- Volume:100 µl
- Description:Fixed needle
- Length:50 mm
- Seq:44



