Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems | Avantor

Syringes for CTC analytics systems

Fixed needle, 22, 25 µl, 51 mm, 0,72 mm, LC, 25F-CTC-GT-LC *
Catalog # 554-1452
Syringes for CTC analytics systems
Catalog # 554-1452
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 22, 25 µl, 51 mm, 0,72 mm, LC, 25F-CTC-GT-LC *

Price
138,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,72 mm
  • Gauge:
    22
  • Type:
    25F-CTC-GT-LC *
  • Type of tip:
    LC
  • Volume:
    25 µl
  • Description:
    Fixed needle
  • Length:
    51 mm
  • Seq:
    02