Syringes for CTC analytics systems
Fixed needle, 22, 10 µl, 50 mm, 0,72 mm, Side hole, 10F-CTC-GT-5/0.72H *
Catalog # 548-1607
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas-tight.
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:10F-CTC-GT-5/0.72H *
- Type of tip:Side hole
- Volume:10 µl
- Description:Fixed needle
- Length:50 mm
- Seq:38



