Syringes for CTC analytics systems
Fixed needle, 23, 10 µl, 50 mm, 0,63 mm, Conical, 10F-C/T-GT-5/0.63C 6 pack
Catalog # 554-1448
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,63 mm
- Gauge:23
- Type:10F-C/T-GT-5/0.63C 6 pack
- Type of tip:Conical
- Volume:10 µl
- Description:Fixed needle
- Length:50 mm
- Seq:35



