BCR® flat mop systems
Telescopic handle, 950 - 1800 mm
Catalog # BERKHANDLE.FMTELE1
Supplier: BERKSHIRE
Jump to:
Product Details & Documents
Efficient cleaning of floors, walls and other large surfaces is critical to the overall cleanliness of the production environment. BCR® Mop Systems replicate the most effective way to clean a surface – wiping. This mop system is easy to use, highly effective and quick. The system is very flexible, combining a wide range of alternative mop wipes designed for particular levels of cleanliness with a range of flat mop heads.
- High quality anodised aluminum
- Can be autoclaved for use in sterile applications
- Unique stainless steel spring mechanisms for wiper attachment
- Plastic eyes hold mop wipers in place (not autoclavable)
: ISO Class 3-7 / floors, walls and ceilings.
Specifications
- Description:Telescopic handle
- Dimensions:950 - 1800 mm
Accessories
Product Information
- Catalog #ColourL×WAvailabilityPrice
- MicroSeal SuperSorb® wipes, ultrasonically sealed edgeMicroSeal SuperSorb® wipes, ultrasonically sealed edgeBERKMSSS.0909.8White230×230 mmLog in for availability1 * 800 ST - 1 850,00 €
Product Information
- Catalog #PackedL×WAvailabilityPrice
- SatPax® 670 with 50% IPA / 50% DIWSatPax® 670 with 50% IPA / 50% DIW141-011325 per bag, 12 packs230×580 mmLog in for availability1 * 300 ST - 685,00 €



