Order Entry
Austria
Orders LinkContactUsLinkComponent
Eyewash solution

Eyewash solution

Eyewash solution, 500 ml bottle
Catalog # 118-1700
Supplier:   Plum Safety
Eyewash solution
Catalog # 118-1700
Supplier:  Plum Safety
Eyewash solution
Eyewash solution

Eyewash solution, 500 ml bottle

Price
16,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sterile sodium chloride solution (0,9%) in an eyewash bottle with eye cup. Helps prevent foreign bodies (such as metal and wood chips) from sticking to the eye and causing serious eye injury.

  • Ergonomically-formed eye cup fits the eye and enables gentle and even rinsing
  • 200 ml bottle particularly suitable for mobile use, such as in tool boxes or first aid kits
  • Can be used to refill Plum eyewash stations
  • No maintenance and cleaning of bottles required
  • Bottles in single carton: Carton protects the bottles from external contamination and can be opened quickly and easily via the perforation

Rinsing time: ~2 minutes per 200 ml, 5 minutes per 500 ml.

Shelf life: 3 years.

Certifications: DIN EN 15154-4.

Documents

Certificates
Search by Lot Number
Specifications
  • Description:
    Eyewash solution, 500 ml bottle
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Green wall-mountable holder for 200 and 500 ml eyewash bottles
    Green wall-mountable holder for 200 and 500 ml eyewash bottles
    118-1711
    Log in for availability
    1 * 1 ST - 4,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Belt bag for 200 ml eyewash bottles
    Belt bag for 200 ml eyewash bottles
    118-1704
    Log in for availability
    1 * 1 ST - 8,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.