Storage and Stacking Containers
38 l, 400×600×180 mm, 367×567×176 mm
Catalog # BURK3414-0138
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, grey.
- Temperature resistant from −40 to +90 °C
- According to Euro standards
- Lid and transport rollers available as accessory
- Suitable for use with foodstuffs
Stable storage containers with external reinforcement ribs.
Specifications
- W×D×H ext.:400×600×180 mm
- Capacity:38 l
- W×D×H int.:367×567×176 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lid for storage/stacking containers 400×300 mmLid for storage/stacking containers 400×300 mmBURK3414-0001Log in for availability1 * 1 ST - 14,80 €
Product Information
- Catalog #AvailabilityPrice
- Lid for storage/stacking containers 600×400 mm
Product Information
- Catalog #AvailabilityPrice
- Transport trolley for 600×400 mm containersTransport trolley for 600×400 mm containersBURK3414-9900Log in for availability1 * 1 ST - 110,00 €



