Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Box for Sample Tubes

Storage Box for Sample Tubes

81 (9×9), Yellow, 133×133×95 mm, 3 - 5 ml
Catalog # SIMPT514-581Y
Supplier:   Simport Scientific
Storage Box for Sample Tubes
Catalog # SIMPT514-581Y
Supplier:  Simport Scientific
Storage Box for Sample Tubes
Storage Box for Sample Tubes

81 (9×9), Yellow, 133×133×95 mm, 3 - 5 ml

Price
143,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Cover and base made of polystyrene.

  • Sturdy
  • Stackable
  • Wide variety of economical storage boxes

Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.

These storage boxes are designed with a transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.

Specifications
  • For tubes:
    3 - 5 ml
  • No. of Holes:
    81 (9×9)
  • Colour:
    Yellow
  • Dimensions:
    133×133×95 mm
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.