Order Entry
Austria
Orders LinkContactUsLinkComponent
Benchtop densitometers

Benchtop densitometers

Benchtop turbidity meter with EU, UK and CH-plugs, DEN-1, 0,3 – 15,0 McF
Catalog # 614-0234
Supplier:   GRANT INSTRUMENTS
Benchtop densitometers
Catalog # 614-0234
Supplier:  GRANT INSTRUMENTS
Benchtop densitometers
Benchtop densitometers

Benchtop turbidity meter with EU, UK and CH-plugs, DEN-1, 0,3 – 15,0 McF

Price
706,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Densitometers for turbidity of cell suspensions.

  • Battery operated model convenient for remote areas
  • Factory calibrated - Retains calibration without power supply
  • Can be user calibrated with commercial standards or cell suspensions prepared in the laboratory

Suitable for life science applications, on the bench or in cold rooms, incubators and workstations.

Delivery information: Supplied with D16 adapter for Ø 16 mm tubes.

Specifications
  • Model:
    DEN-1
  • Range:
    0,3 – 15,0 McF
  • Description:
    Benchtop turbidity meter with EU, UK and CH-plugs
  • Seq:
    01
  • Cat. No.:
    614-0234
  • Light source:
    LED
  • Sample size:
    2 ml
  • W×D×H:
    165×115×75 mm
  • Density accuracy:
    3,0 ±0,1 McF
  • Weight:
    700 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare adaptor for Ø 16 mm tubes
    Spare adaptor for Ø 16 mm tubes
    GRAND16
    Log in for availability
    1 * 1 ST - 43,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass Test Tube 18×100 mm. High borosilicate, PP Cap with silicone pad
    Glass Test Tube 18×100 mm. High borosilicate, PP Cap with silicone pad
    GRANDENTUBE18
    Log in for availability
    1 * 100 ST - 75,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass test tube 16×100 mm, high borosilicate, PP cap with silicone pad (100 tubes per box)
    Glass test tube 16×100 mm, high borosilicate, PP cap with silicone pad (100 tubes per box)
    GRANDENTUBE16
    Log in for availability
    1 * 100 ST - 75,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.