Chromatographic columns with discs
Chromatography column with fused-in sintered glass disc with ST-stopcock, 10,00 mm, 100 mm, 8 ml, 14/23 NS
Catalog # WITG2.132.001
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
These borosilicate glass chromatography columns have fused-in sintered glass discs, ST-stopcock, with solid plug and screw-thread retaining nut.
Specifications
- Ø int.:10,00 mm
- Socket size:14/23 NS
- Capacity:8 ml
- Description:Chromatography column with fused-in sintered glass disc with ST-stopcock
- Length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



