Order Entry
Austria
Orders LinkContactUsLinkComponent
Columns, TSK-Gel® Amide-80

Columns, TSK-Gel® Amide-80

Amide-80, 80 Å, 10 µm, 7,80 mm, 300 mm
Catalog # 554-1622
Supplier:   TOSOH Bioscience
Columns, TSK-Gel® Amide-80
Catalog # 554-1622
Supplier:  TOSOH Bioscience
Columns, TSK-Gel® Amide-80
Columns, TSK-Gel® Amide-80

Amide-80, 80 Å, 10 µm, 7,80 mm, 300 mm

Price
2 240,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis suitable for the separation of hydrophilic and polar compounds.

Max. pressure: 150 kg/cm²

Organic solvents: 0–100%

pH: 2 to 7,5

Salt concentration: 100 mM

Temperature stability: 4 - 80 °C

Specifications
  • Ø int.:
    7,80 mm
  • Particle Size:
    10 µm
  • Pore size:
    80 Å
  • Description:
    Amide-80
  • Length:
    300 mm
  • Seq:
    13
Accessories

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Guard cartridge holder for 2 mm I-Ø guard cartridges
    Guard cartridge holder for 2 mm I-Ø guard cartridges
    TOYO0019308
    2,00 mm
    15 mm
    Log in for availability
    1 * 1 ST - 474,00 €

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Guard cartridge for 2 mm I-Ø columns
    Guard cartridge for 2 mm I-Ø columns
    TOYO0021862
    2,00 mm
    10 mm
    Log in for availability
    1 * 3 ST - 427,00 €