Order Entry
Austria
Orders LinkContactUsLinkComponent
Scoops

Scoops

1000 ml, 100 mm
Catalog # BURK5370-1000
Supplier:   BURKLE
Scoops
Catalog # BURK5370-1000
Supplier:  BURKLE
Scoops
Scoops

1000 ml, 100 mm

Price
38,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sterilisable scoops made of stainless steel AISI 304 (1.4301).

  • Robust
  • Autoclavable up to 121 °C for max. 20 min.
  • Suitable for food contact
Specifications
  • Ø:
    100 mm
  • Capacity:
    1000 ml
  • Seq:
    03