Order Entry
Austria
Orders LinkContactUsLinkComponent
Adapters, cone/screw thread, Quickfit®

Adapters, cone/screw thread, Quickfit®

19/26 NS, 24 mm, 10,5 - 11,5 mm
Catalog # 201-0226
Supplier:   SciLabware
Adapters, cone/screw thread, Quickfit®
Catalog # 201-0226
Supplier:  SciLabware
Adapters, cone/screw thread, Quickfit®
Adapters, cone/screw thread, Quickfit®

19/26 NS, 24 mm, 10,5 - 11,5 mm

Price
83,40 €
Log in for availability
1 * 2 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread joint complete with plastic cap, silicone rubber ring and PTFE washer. Ideal for securing thermometers, gas inlet tubes etc.

Specifications
  • Cone size:
    19/26 NS
  • Hole Ø:
    10,5 - 11,5 mm
  • Thread:
    24 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.