Multi-channel pipettes, mechanical, variable volume, Proline® Plus
Product Details & Documents
The Proline® Plus mechanical pipettes are designed to offer comfort and quality for your everyday manual pipetting. They combine durable construction with ease and lightness of use, and are therefore a perfect choice for liquid-handling professionals and students.
- Ergonomic design with light pipetting forces, comfortable handle and finger support for reduced risk of strain injuries
- Optiload tip loading mechanism enables perfect tip sealing onto every individual tip cone
- Minimised risk of contamination with Safe-Cone Filters and full autoclavability
- Highly durable (high chemical and UV-resistance) with strengthened structure for heavier use
- Volume range colour coding for easy pipette tips selection
- Thermal insulation of internal components improves accuracy
- Only three parts to disassemble allows easy cleaning
Two types of filters are offered: Safe-Cone standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.
Safe-Cone Plus
Ordering information: Proline® Plus pipettes are supplied with calibration tool, autoclavable grease, tip, Safe-Cone filters (>10 µl) and forceps, user manual and QC-certificate.
Delivery information: Proline® Plus pipettes are supplied with calibration tool, autoclavable grease, tip, Safe-Cone filters (>10 µl) and forceps, user manual and QC-certificate.
Specifications
- Volume:30 - 300 µl
- Seq:03
- Increment:0,20 µl
- Accuracy:±0,60 %
- Imprecision:<0,25 %
- Recommended tips:350, 300F µl
- With Safe-Cone filter(s):613-4070, 613-0693*
- Cat. No.:613-5182
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ForColourAvailabilityPrice
- Carousel stand for 6 mechanical pipettesCarousel stand for 6 mechanical pipettes613-54926 mechanical pipettesWhiteLog in for availability1 * 1 ST - 142,00 €
Product Information
- Catalog #ColourW×D×HAvailabilityPrice
- Universal linear stand for holding up to 11 pipettes in an upright positionUniversal linear stand for holding up to 11 pipettes in an upright position613-8706White/black290×250×60 mmLog in for availability1 * 1 ST - 84,70 €
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 3,15 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 3,15 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 2,51 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



