Bomb sampler, Sub Sampler Pro
Bomb samplers, Stainless steel 316, 500 ml, 280 mm, 63 mm
Catalog # SAMP5072B-500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Essential for flammable liquids as a heavy-duty sampler.
- Metallic parts manufactured from stainless steel
- Unique double action to sample from a set distance
- Can be plunged until the assembly touches the bottom of the container
Specially designed for the environment throughout the world for both chemical and environmental sampling.
: Conforms to FDA CFR 177.2600.
Specifications
- Ø:63 mm
- Capacity:500 ml
- Description:Bomb samplers
- Length:280 mm
- Material:Stainless steel 316



