Bomb sampler, Sub Sampler Pro
Bomb samplers, Saddle leather, 1000 ml, 430 mm, 57 mm
SAMP5072A-1000
Essential for flammable liquids as a heavy-duty sampler.
- Metallic parts manufactured from stainless steel
- Unique double action to sample from a set distance
- Can be plunged until the assembly touches the bottom of the container
Specially designed for the environment throughout the world for both chemical and environmental sampling.
: Conforms to FDA CFR 177.2600.
- Ø:57 mm
- Capacity:1000 ml
- Description:Bomb samplers
- Length:430 mm
- Material:Saddle leather



