Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Cooling racks

Cooling rack, natural, PP, for tubes up to 0,5 ml, 100, 130×130×57 mm
  GLWAG01
 :   GLW
Cooling racks
  GLWAG01
 :  GLW
Cooling racks
Cooling racks

Cooling rack, natural, PP, for tubes up to 0,5 ml, 100, 130×130×57 mm

 
9,56 €
   
1 * 1 ST
 

These cooling racks are made of polypropylene for test tubes that require continued cooling.

  • Sturdy construction
  • Autoclavable up to +121 °C
  • Cover must be ordered seperately

Remove the insert, add chrushed ice, reinsert and start working. Use in freezer down to −90° C

 
  • No. of Holes:
    100
  • Description:
    Cooling rack, natural, PP, for tubes up to 0,5 ml
  • W×D×H:
    130×130×57 mm
Accessories

 

  •  
    Description
     
     
  • GLWAGD1
    Cover for cooling racks, PP, natural, autoclavable
       
    1 * 1 ST - 1,96 €

 

  •  
    Description
     
     
  • GLWAGD1S
    Cover for cooling racks, PP, black, autoclavable
       
    1 * 1 ST - 2,02 €