Order Entry
Austria
Orders LinkContactUsLinkComponent
Chemical process indicators

Chemical process indicators

Plain dots, thickness 0,10 mm, 5000 indicators per roll, 12,7 mm
Catalog # NAMSCPI-E01
Supplier:   CROSSTEX
Chemical process indicators
Catalog # NAMSCPI-E01
Supplier:  CROSSTEX
Chemical process indicators

Plain dots, thickness 0,10 mm, 5000 indicators per roll, 12,7 mm

Price
320,00 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

Chemical process indicators provide a fast and consistent visual check on items that were sterilised by EO.

  • Consistent and irreversible colour transition
  • Permanent pressure-sensitive adhesive
  • Indicator inks do not contain lead or other toxic heavy metals

Chemical indicator: Initial colour (purple) and signal colour (green)

Storage condition: 15 to 30 °C

Relative humidity: 20 – 70%

Certifications: Compliance to ISO 11140-1:2014.

Documents

Specifications
  • Ø:
    12,7 mm
  • Description:
    Plain dots, thickness 0,10 mm, 5000 indicators per roll
  • Seq:
    01