Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes

Sample tubes

5 ml, Without cap, With external thread, ungraduated, 12,5×93 mm, Self standing
Catalog # 212-9342
Supplier:   Simport Scientific
Sample tubes
Catalog # 212-9342
Supplier:  Simport Scientific
Sample tubes
Sample tubes

5 ml, Without cap, With external thread, ungraduated, 12,5×93 mm, Self standing

Price
279,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, non toxic, translucent.

  • Very good chemical resistance
  • Smooth and uniform inner surface
  • Tubes can be autoclaved (121° C) in upright position with caps loosened
  • Round bottom tubes only can be centrifuged up to 17000×g

Designed for the storage and transportation of biological material.

*For size only, cap is included.

Documents

Specifications
  • Closure type:
    Without cap
  • Type:
    Self standing
  • Capacity:
    5 ml
  • Description:
    With external thread, ungraduated
  • Seq:
    08
  • Size:
    12,5×93 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.