Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®
50 ml, 0,1 ml, 0,045 ± ml
Catalog # BURK9695-1050
Supplier: BURKLE
Automatic burettes, Schilling pattern, Schellbach stripe, LaboPlast®
Catalog # BURK9695-1050
Supplier: BURKLE
Jump to:
Product Details & Documents
Borosilicate glass 3.3, class B.
- Adjusted for Ex
- Blue ring graduations, Schellbach stripe
- Precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet
Graduation according to Category B (Tolerances according to DIN EN ISO 385).
Certifications: Graduation according to Category B (Tolerances according to DIN EN ISO 385).
Documents
BURK9695-1025_TDS_EN BURK9695-1050_TDS_EN
Technisches Datenblatt
Specifications
- Capacity:50 ml
- Division:0,1 ml
- Tolerance:0,045 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare nozzle, PP
Product Information
- Catalog #AvailabilityPrice
- Cap without feed tube for 1000 ml bottle
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



