Order Entry
Austria
Orders LinkContactUsLinkComponent
Plaster dispenser, QuickFix Elastic

Plaster dispenser, QuickFix Elastic

Plaster dispenser with 90 elastic plasters (72×25 mm), 232×33×133 mm
Catalog # 118-0226
Supplier:   Plum Safety
Plaster dispenser, QuickFix Elastic
Catalog # 118-0226
Supplier:  Plum Safety
Plaster dispenser, QuickFix Elastic
Plaster dispenser, QuickFix Elastic

Plaster dispenser with 90 elastic plasters (72×25 mm), 232×33×133 mm

Price
27,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dispenser with elastic finger plasters made from breathable material. The dispenser contains 90 plasters (2 refills) and can be wall-mounted.

  • Elastic textile fabric: breathable and skin friendly
  • Adapts to movements of the skin and is very comfortable to wear
  • Optimum hold even when used in demanding applications
  • Dispenser can be operated with just one hand
  • Easy to refill
  • Very hygienic since each plaster is individually wrapped

Plaster size: 72×25 mm

Delivery information: Dispenser includes 2×45 plaster strips.

Specifications
  • Description:
    Plaster dispenser with 90 elastic plasters (72×25 mm)
  • W×D×H:
    232×33×133 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.