Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling swabs

Sampling swabs

Sampling swabs, Wood/cotton, 2,2 mm, 150 mm, -
Catalog # DELT300230
Supplier:   DELTALAB
Sampling swabs
Catalog # DELT300230
Supplier:  DELTALAB
Sampling swabs
Sampling swabs

Sampling swabs, Wood/cotton, 2,2 mm, 150 mm, -

Price
8,30 €
Log in for availability
1 * 100 ST
Product Details & Documents

For safe sampling. Item 115-8250 is longer than conventional swabs and was designed to reach hard-to-reach areas. For example, suitable for use in gynaecology when used with a speculum to remove endocervical cells. Also ideal for veterinary medicine.

  • All swabs have round, tight, tear-resistant heads to ensure perfect sampling without residues

Tip Ø: 5 mm

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ø:
    2,2 mm
  • Sterile:
    -
  • Description:
    Sampling swabs
  • Length:
    150 mm
  • Seq:
    02
  • Shaft/head:
    Wood/cotton