Order Entry
Austria
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

20 - 30 °Bé, 1, 220 mm
Catalog # AMARH842404
Supplier:   Amarell
Baumé hydrometers
Catalog # AMARH842404
Supplier:  Amarell
Baumé hydrometers
Baumé hydrometers

20 - 30 °Bé, 1, 220 mm

Price
25,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose Baumé hydrometers with or without thermometer.

  • Reference temperature of 15 °C
  • Paper scale with visible print
  • Shot weighted body

Colourless round capillary with red or blue filling.

Specifications
  • Length:
    220 mm
  • Seq:
    14
  • Division:
    1
  • Range:
    20 - 30 °Bé
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.