Dissolution cuvettes
Dissolution cuvette, 227 µl, 2 mm
Catalog # VARI6610020000
Supplier: VARIAN
Jump to:
Product Details & Documents
Increase flexibility and capabilities of spectrophotometers thanks to certified calibration and installation cuvettes.
Suitable for optimum optical performance in any applications.
Specifications
- Path length:2 mm
- Volume:227 µl
- Description:Dissolution cuvette
Accessories
Product Information
- Catalog #AvailabilityPrice
- Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screwStandard cell holder (10 mm) incl. cell lifter and cell height adjustment screwVARI110260190Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Cell holder base
Product Information
- Catalog #AvailabilityPrice
- Micro cell holder
Product Information
- Catalog #AvailabilityPrice
- Cell base
Product Information
- Catalog #AvailabilityPrice
- Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)VARI210125300Log in for availability1 * 1 ST - 1 012,77 €
Product Information
- Catalog #AvailabilityPrice
- Magnetic stirrer bars (7×2 mm)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



