Dissolution cuvettes
Dissolution cuvette, 113 µl, 1 mm
Catalog # VARI6610019900
Supplier: VARIAN
Jump to:
Product Details & Documents
Increase flexibility and capabilities of spectrophotometers thanks to certified calibration and installation cuvettes.
Suitable for optimum optical performance in any applications.
Specifications
- Path length:1 mm
- Volume:113 µl
- Description:Dissolution cuvette
Accessories
Product Information
- Catalog #AvailabilityPrice
- Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screwStandard cell holder (10 mm) incl. cell lifter and cell height adjustment screwVARI110260190Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Cell holder base
Product Information
- Catalog #AvailabilityPrice
- Micro cell holder
Product Information
- Catalog #AvailabilityPrice
- Cell base
Product Information
- Catalog #AvailabilityPrice
- Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)VARI210125300Log in for availability1 * 1 ST - 1 012,77 €
Product Information
- Catalog #AvailabilityPrice
- Magnetic stirrer bars (7×2 mm)



