Order Entry
Austria
Orders LinkContactUsLinkComponent
Dissolution cuvettes

Dissolution cuvettes

Dissolution cuvette, 113 µl, 1 mm
Catalog # VARI6610014100
Supplier:   VARIAN
Dissolution cuvettes
Catalog # VARI6610014100
Supplier:  VARIAN
Dissolution cuvettes

Dissolution cuvette, 113 µl, 1 mm

Price
1 217,37 €
Log in for availability
1 * 1 ST
Product Details & Documents

Increase flexibility and capabilities of spectrophotometers thanks to certified calibration and installation cuvettes.

Suitable for optimum optical performance in any applications.

Specifications
  • Path length:
    1 mm
  • Volume:
    113 µl
  • Description:
    Dissolution cuvette
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screw
    Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screw
    VARI110260190
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Cell holder base
    Cell holder base
    VARI10048100
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Micro cell holder
    Micro cell holder
    VARI110645090
    Log in for availability
    1 * 1 ST - 511,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Cell base
    Cell base
    VARI110648190
    Log in for availability
    1 * 1 ST - 88,59 €

Product Information

  • Catalog #
    Availability
    Price
  • Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)
    Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)
    VARI210125300
    Log in for availability
    1 * 1 ST - 1 012,77 €

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic stirrer bars (7×2 mm)
    Magnetic stirrer bars (7×2 mm)
    VARI6610018900
    Log in for availability
    1 * 1 ST - 68,13 €