Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Boxes

Storage Boxes

9 (3×3), Transparent, 50 ml (Ø 30 mm)
Catalog # KOEH2-1923
Storage Boxes
Catalog # KOEH2-1923
Storage Boxes
Storage Boxes

9 (3×3), Transparent, 50 ml (Ø 30 mm)

Price
17,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.

  • Clear lid is providing the correct view
  • Temperature resistant from −80 °C up to +121 °C
  • Autoclavable
Specifications
  • For tubes:
    50 ml (Ø 30 mm)
  • No. of Holes:
    9 (3×3)
  • Colour:
    Transparent
  • Seq:
    07