Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Boxes

Storage Boxes

25 (5×5), Orange, 15 ml (Ø 17 mm)
Catalog # KOEH2-1922
Storage Boxes
Catalog # KOEH2-1922
Storage Boxes
Storage Boxes

25 (5×5), Orange, 15 ml (Ø 17 mm)

Price
16,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.

  • Clear lid is providing the correct view
  • Temperature resistant from −80 °C up to +121 °C
  • Autoclavable
Specifications
  • For tubes:
    15 ml (Ø 17 mm)
  • No. of Holes:
    25 (5×5)
  • Colour:
    Orange
  • Seq:
    06