Bath fluids
SilOil, −20...+195* °C, >240 °C, 20 mm²/s, 10 L
HUBE6162
: HUBER
Thermal fluids with a wide range of operating temperatures and good thrmodynamic properties for use in circulators and heating systems where water is not appropriate.
All viscosities values are dynamic visosities measured at 25 °C except DW-Therm® which was measured at 20 °C.
: * –20...+235 °C for closed system applications
Use biocides safely. Always read the label and product information before use
- Pk:10 L
- Flash point:>240 °C
- Temperature range:−20...+195* °C
- Type:SilOil
- Viscosity:20 mm²/s
- Cat. No.:HUBE6162



