Order Entry
Austria
Orders LinkContactUsLinkComponent
Laboratory reactor systems, Reactron®

Laboratory reactor systems, Reactron®

Laboratory reactor system, reactron®, EU-plug
Catalog # KINE14090020
Supplier:   KINEMATICA
Laboratory reactor systems, Reactron®
Catalog # KINE14090020
Supplier:  KINEMATICA
Laboratory reactor systems, Reactron®
Laboratory reactor systems, Reactron®

Laboratory reactor system, reactron®, EU-plug

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

REACTRON® laboratory systems consist of process vessels (single and multiple wall, standard and customer-specific designs), stirring systems for macro-mixing with anchor stirrer), POLYTRON®/MEGATRON® homogenisers and mixing systems for crushing and micro-mixing, pipework, process controls and accessories, in alignment with the customer, product and process.

  • Single wall or double wall for the optimum application temperature
  • Borosilicate, glass or steel
  • Range of dispersers drives and generators
  • Simple change of aggregate

RT 1 standard systems: Jacketed vessel with useable capacity one liter made from borosilicate glass, vessel cover made from stainless steel 316L with four NS29/32 conical fittings and sealed, centrical lead-through fitting for stirrer tool, telescopic stand, POLYMIX® digital overhead stirrer with maintenance free gearbox 1:5 (high torque) and anchor stirrer.

RT 2 standard system: Jacketed vessel with useable capacity two liter made from borosilicate glass, vessel cover made from stainless steel 316L with four clamp connections.

RT 2E standard system: Jacketed vessel with useable capacity two liter made from stainless steel, vessel cover made from stainless steel 316L with four clamp connections

Certifications: EC/EN 61000-6-2/EN 61000-6-3

Specifications
  • Description:
    Laboratory reactor system, reactron®, EU-plug
  • Seq:
    04
  • Cat. No.:
    KINE14090020
  • Vacuum:
    25 mbar
  • Model:
    RT 2
  • Usable volume:
    1000 - 2000 ml
  • Materials in contact with medium:
    Borosilicate glass, stainless steel 316L