Order Entry
Austria
Orders LinkContactUsLinkComponent
Laboratory reactor systems, Reactron® | Avantor

Laboratory reactor systems, Reactron®

Laboratory reactor system, reactron®, EU-plug
Catalog # KINE14090011
Laboratory reactor systems, Reactron®
Catalog # KINE14090011
Supplier:  
Laboratory reactor systems, Reactron®
Laboratory reactor systems, Reactron®

Laboratory reactor system, reactron®, EU-plug

Discontinued
Product Details & Documents

REACTRON® laboratory systems consist of process vessels (single and multiple wall, standard and customer-specific designs), stirring systems for macro-mixing with anchor stirrer), POLYTRON®/MEGATRON® homogenisers and mixing systems for crushing and micro-mixing, pipework, process controls and accessories, in alignment with the customer, product and process.

  • Single wall or double wall for the optimum application temperature
  • Borosilicate, glass or steel
  • Range of dispersers drives and generators
  • Simple change of aggregate

RT 1 standard systems: Jacketed vessel with useable capacity one liter made from borosilicate glass, vessel cover made from stainless steel 316L with four NS29/32 conical fittings and sealed, centrical lead-through fitting for stirrer tool, telescopic stand, POLYMIX® digital overhead stirrer with maintenance free gearbox 1:5 (high torque) and anchor stirrer.

RT 2 standard system: Jacketed vessel with useable capacity two liter made from borosilicate glass, vessel cover made from stainless steel 316L with four clamp connections.

RT 2E standard system: Jacketed vessel with useable capacity two liter made from stainless steel, vessel cover made from stainless steel 316L with four clamp connections

Certifications: EC/EN 61000-6-2/EN 61000-6-3

Specifications
  • Description:
    Laboratory reactor system, reactron®, EU-plug
  • Seq:
    03
  • Cat. No.:
    KINE14090011
  • Vacuum:
    25 mbar
  • Model:
    RT 1
  • Usable volume:
    1000 - 2000 ml
  • Materials in contact with medium:
    Borosilicate glass, stainless steel 316L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.