Sample containers, with screw cap
150 ml, 57 mm, 73 mm, Red, Non sterile, Bulk
Catalog # DELT409752
Supplier: DELTALAB
Jump to:
Product Details & Documents
Ultra clear PP containers with PE leak proof screw cap and PS spoon.
- Graduated in 100 ml increments
- Frosted panel on side for easy writing
- Good chemical and temperature resistance
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:57 mm
- Packed:Bulk
- Version:Non sterile
- Capacity:150 ml
- Height:73 mm
- Seq:01
- Cap colour:Red



