Order Entry
Austria
Orders LinkContactUsLinkComponent
Process pH combination electrodes

Process pH combination electrodes

pH combination electrode, with sphere membrane, S 9180, 2 - 14, +10...+135 °C, Glass, KCl 3 mol/l, Ground joint, 12×120 mm, Screw plug head
Catalog # SCOI285112406
Supplier:   SI Analytics
Process pH combination electrodes
Catalog # SCOI285112406
Supplier:  SI Analytics
Process pH combination electrodes
Process pH combination electrodes

pH combination electrode, with sphere membrane, S 9180, 2 - 14, +10...+135 °C, Glass, KCl 3 mol/l, Ground joint, 12×120 mm, Screw plug head

Price
529,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Connection:
    Screw plug head
  • Ø×L:
    12×120 mm
  • Type:
    S 9180
  • Description:
    pH combination electrode, with sphere membrane
  • Material:
    Glass
  • Seq:
    17
  • Diaphr.:
    Ground joint
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    +10...+135 °C
  • pH:
    2 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.