Order Entry
Austria
Orders LinkContactUsLinkComponent
Ice sampler

Ice sampler

Ice sampler complete, 550 mm, 38 mm, 50 ml
Catalog # 300-1048
Supplier:   BURKLE
Ice sampler
Catalog # 300-1048
Supplier:  BURKLE
Ice sampler
Ice sampler

Ice sampler complete, 550 mm, 38 mm, 50 ml

Price
538,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sampler developed for sampling from frozen, highly viscous, paste-like materials such as ice-cream and similar substances. The drill-shaped cutter screws itself into the frozen goods independently when being rotated. The collection cylinder can easily be detached via a bayonet connection. The sample is then available and can be removed.

  • Stainless steel AISI 316L (1.4404), electro-polished
  • Sterilisable
  • Easy cleaning
  • Collection cylinder 38 mm Ø
Specifications
  • Ø:
    38 mm
  • Volume:
    50 ml
  • Description:
    Ice sampler complete
  • Length:
    550 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    300-1050
    Log in for availability
    1 * 1 ST - 16,50 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.