Order Entry
Austria
Orders LinkContactUsLinkComponent
Reference electrodes, ScienceLine

Reference electrodes, ScienceLine

Single reference electrode, ScienceLine, with double electrolyte system, standard taper NS 14,5, Ag/AgCl reference system, B 3920+ Ag/AgCl, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ground joint, 10×103 mm
Catalog # SCOI1070075
Supplier:   SI Analytics
Reference electrodes, ScienceLine
Catalog # SCOI1070075
Supplier:  SI Analytics
Reference electrodes, ScienceLine
Reference electrodes, ScienceLine

Single reference electrode, ScienceLine, with double electrolyte system, standard taper NS 14,5, Ag/AgCl reference system, B 3920+ Ag/AgCl, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ground joint, 10×103 mm

Price
415,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reference electrodes with glass shaft.

Specifications
  • Ø×L:
    10×103 mm
  • Type:
    B 3920+ Ag/AgCl
  • Description:
    Single reference electrode, ScienceLine, with double electrolyte system, standard taper NS 14,5, Ag/AgCl reference system
  • Material:
    Glass
  • Diaphr.:
    Ground joint
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14