Boiling baths, Precisterm
6000386, Max. 200 °C, 5 L, 1110 W, 300×140×150 mm, 370×270×200 mm, 6 kg
Artikelnr. SELE6000386
Anbieter: SELECTA
Jump to:
Product Details & Documents
Double skinned AISI 310 stainless steel tank with an exterior case of AISI 304 stainless steel. The heating elements embedded in INCOLOY heat and corrosion resistant stainless steel.
- Illuminated mains power switch
- Hydraulic thermostat temperature control, synchronised with the 'ON' indicator lamp
- Safety thermostat cut out indicator lamp (DIN 12877.2)
Specifications
- Temp.:Max. 200 °C
- Weight:6 kg
- Capacity:5 L
- Seq:03
- W×D×H:370×270×200 mm
- Bath W×D×H:300×140×150 mm
- Power:1110 W
- Type:6000386
Accessories
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- SELE6001603Flat lid with concentric reduction rings, 12 places45 L bathLog in for availability1 * 1 ST - 376,80 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- SELE6003232Flat lid with concentric reduction rings, 2 places5 L bathLog in for availability1 * 1 ST - 111,71 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- SELE6003236Flat lid with concentric reduction rings, 6 places20 L bathLog in for availability1 * 1 ST - 188,41 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- SELE6000714Gabled stainless steel lid with thermometer positioning hole45 L bathLog in for availability1 * 1 ST - 345,29 €
Product Information
- Artikelnr.DescriptionForVerfügbarkeitPreis
- SELE6000711Gabled stainless steel lid with thermometer positioning hole12 L bathLog in for availability1 * 1 ST - 166,93 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



