Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes for stool, with screw cap

Sample tubes for stool, with screw cap

assembled, Brown, 25 mm, 500/500 (bag/ctn), 30 ml, 107 mm
Catalog # BOET07.043.2007
Supplier:   BOETTGER PAUL
Sample tubes for stool, with screw cap
Catalog # BOET07.043.2007
Supplier:  BOETTGER PAUL
Sample tubes for stool, with screw cap
Sample tubes for stool, with screw cap

assembled, Brown, 25 mm, 500/500 (bag/ctn), 30 ml, 107 mm

Price
194,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance

Clair tube with overlapping screw cap for optimal hygiene when opening, reliably sealed with long-lasting spoon for about bean-sized samples.

Certifications: Conforms to DIN EN 829 for the dispatch of stool samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    25 mm
  • Packed:
    500/500 (bag/ctn)
  • Version:
    assembled
  • Capacity:
    30 ml
  • Height:
    107 mm
  • Seq:
    06
  • Cap colour:
    Brown
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.