VWR®, Cover Slips, Rectangular
24×50 mm, #1
Supplier: VWR Collection
Jump to:
Product Details & Documents
These cover slips are specially designed for diagnostic applications.
- Made of pure white Hydrolytic Class 1 glass
Thickness: 0.13 - 0.16 mm
Thickness: 0,13 - 0,16 mm
Packaging: In dispenser boxes with separate lid.
Documents
Specifications
- No.:#1
- L×W:24×50 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



