VWR®, Cover Slips, Rectangular
24×40 mm, #1
Catalog # 631-1573
Supplier: VWR Collection
Jump to:
Product Details & Documents
These cover slips are specially designed for diagnostic applications.
- Made of pure white Hydrolytic Class 1 glass
Thickness: 0.13 - 0.16 mm
Thickness: 0,13 - 0,16 mm
: In dispenser boxes with separate lid.
Specifications
- No.:#1
- L×W:24×40 mm
- Seq:08



